Beli pompa vacum di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Pompa VakumDeskripsi:Merupakan sebuah pompa serbaguna yang memiliki fungsi untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Biasanya vacuum pump ini digunakan sebagai kebutuhan reparasi ataupun peralatan reparasi pendingin ruangan.atribut:
- Input Voltage (V/Hz/Ph): 220/50/1
- Ultimate Vacuum (Pa): 5
- Packing Dimensions (mm): 450x200x310
- INNOVAC Liquid Ring Vacuum Pumpatribut:
- Impeller: SS304
- Casing Material: Cast Iron
- Ultimate Vacuum (MPa): 0.097
- Ultimate Vacuum (mbar): 33
- Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)atribut:
- Power (V): 220
- Rotation Per Minute (rpm): 1440
- Rotor Method: Two-stage
- Running Method: Direct
- Suction Port (Male Flare): 1/4, 5/16
- Ultimate Vacuum (micron): 15.0
- Vacum Pump Oil (ml): 450
- ULVAC Turbo Molecular Vacum Pump Evacuation Systematribut:
- Size (mm): 340x340x355
- Inlet Port (mm): ISO63
- Auxiliary Pump (L/minute): 20
- Required Electric Amount (V/kVA): Single phase 100/0.3
- Achieving Pressure (Pa): 10^ - 5
- Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Speed (rpm): 1500
- Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- ROBINAIR Refrigerant Evacuation PumpsDeskripsi:Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
- Rocker Vacuum Pump Oil-Free 400 (Pompa Vakum)Deskripsi:Oil Free Vacuum Pump / Dry Vacuum Pump International Certificates: - CE certification- CSA certification- IP 30 protection- RoHS certification Oil Free Vacuum Pump / Dry Vacuum Pump Applications- Suspended solid test- Vacuum filtration- Microbiological test- Air samplingatribut:
- Dimension (cm) (LxWxH): 31 x 13.5 x 20.4
- Motor Rotation Speed (rpm): 1450
- Horse Power (HP): 1/6
- Hose barb (5/16 inch): ID8
- Maximum Current (A) : 0.4
- Maximum Flow Rate (L/minute): 34
- Maximum Power (W): 80
- Maximum Vacuum (mm Hg): 680
- Net Weight (kg): 5.2
- Noise Level (dB): 52
- Overflow Protection: Yes
- Thermal Protection: Yes
- Vacuum Regulator: Yes
- TEKIRO Double Box End Wrench (Kunci Ring)Deskripsi:Kunci ring merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ring ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur yang memiliki momen pengencangan yang cukup besar dan memungkinkan dapat digunakan pada ruang yang terbatas (bila kunci shock tidak dapat menjangkau). Pada ujung-ujung dari kepala kunci ring ini, terdapat cincin yang berdimensi heksagonal (segi enam) atau lebih pada lubang diameter di dalamnya. Kunci ini lebih kuat dan ringan dibandingkan dengan kunci pas dan saat digunakan, kunci ring ini memberikan cengkraman yang lebih pada seluruh bagian kepala baut atau mur. Kunci ring memiliki tangkai lebih panjang dibandingkan dengan kunci pas, gaya tuasnya lebih besar (momen lebih besar) bila dibandingkan dengan gaya tuas pada kunci pasMaterial : Chrome Vanadium
- HILTI Anchor Stud (Baut Angkur)Deskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- ALDO Mesin Pompa VacuumDeskripsi:Vacuum Pump adalah sebuah alat untuk mengeluarkan molekul-molekul gas dari dalam sebuah ruangan tertutup untuk mencapai tekanan vakum. Pompa vakum menjadi salah satu komponen penting di beberapa industri besar seperti pabrik lampu, vacuum coating pada kaca, pabrik komponen-komponen elektronik, pemurnian oli, pendinginan vakum, perangkat pemulihan refrigeran, kemasan teh, AC, reparasi mobilbahkan hingga alat-alat kesehatan seperti radiotherapy, radiosurgery, dan radiopharmacyatribut:
- Voltage (V): 220
- Rotation Speed (rpm): 1440
- JTC Vacuum Pump (Pompa Vakum)atribut:
- Power Supply (V/Hz): 220/50-60
Daftar Harga pompa vacum Terbaru October 2026
| KRISBOW Pompa Vakum | Rp2.799.900 |
| INNOVAC Liquid Ring Vacuum Pump | Rp39.999.900 |
| Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum) | Rp8.599.900 |
| JB INDUSTRIES Refrigerant Evacuation Pump (Pompa Vakum Refrigeran) | Rp929.900 |
| ULVAC Turbo Molecular Vacum Pump Evacuation System | Rp259.999.900 |
| Value Vacuum Pump | Rp1.299.900 |
| Aero Electric Motor Foot Mounted B3 1500RPM 3 Phase 4 Pole (Dinamo Motor Listrik) | Rp799.900 |
| Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik) | Rp2.099.900 |
| ROBINAIR Refrigerant Evacuation Pumps | Rp15.999.900 |
| ASADA Vacuum Pump | Rp6.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































%20(Pompa%20Vakum)/P103069311-1.jpg)
/96P109435330-1.jpg)


/3aP102120118-2.jpg)
/P102046852-1.jpg)


/doP106495492-1.jpg)
/9gP106870340-1.jpg)
/62P101000218-8.jpg)
/7nP104885275-1.jpg)
/2tP102120101-2.jpg)

/nlP101540849-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)